Shop All Stem Casters
Service Caster
5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC
Mfr # SCC-SQ20S514-HRS-TLB-34-4
Zoro # G305417692
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S514-HRS-TLB-34-4
- Zoro # G305417692
- UPC # 11586605510
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Top lock brake |
Durometer | 55D |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Includes | (4) swivel casters w/ top lock brakes |
Load Capacity | 1200 |
Material | Hard Rubber |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 5” diameter by 1-1/4” wide black hard rubber wheels and a 3/4" square stems with top lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem hard rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Toe Board, 80-5/8 in. Overall L (TOE-B-84-N)
- PROFESSIONAL PLASTICS Clear Vinyl Strip, 0.080 X 8.000 Inches X 300 FT [Each] (SVINCL.080X8.000X300FT)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (260025)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- SERVICE CASTER 3.5 Phenolic Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Total Lock Brake, 4PK (SCC-GRTTL20S3514-PHS-716138-2-S-2)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-BLUE-716138)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes - SCC, 4PK (SCC-UHGR02S75-NYS-B-7161716-4)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement Set (LAK-SCC-SSSQ20S514-PPUB-91630-2)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-58212)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-RED-716138)
- SERVICE CASTER Regency 600CASTPRE4P Replacement Caster Set with Brakes, 4PK (REG-SCC-SQ20S514-POS-TLB-34-4)
- Service Caster Casters