Shop All Stem Casters
Service Caster
5 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S514-HRS-PLB-121315
Zoro # G707384646
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Hard Rubber
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-HRS-PLB-121315
- Zoro # G707384646
- UPC # 734005096606
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 2-1/2" |
Thread Size | 1/2"-13 x 1-1/2" Threaded Stem |
Stem Dia. | 1/2" |
Wheel Dia. | 5" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Hard Rubber |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Sub-Type | Swivel |
Wheel Color | Black |
Load Capacity | 300 |
Mounting Type | Threaded Stem |
Durometer | 55D |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Thread Pitch | 13 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 114 wide hard rubber wheel and a 12 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R35)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x72" – CAPACITY: 4400 LBS (ACL44-2772)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- GLEASON REEL Round Electrical Cable, SO, 10/4c, 1 Ft L (GR99100402)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S314-PPUB-RED-121315-4)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S414-PHS-381615)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-SSS-381615)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 3/4 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S210-TPRS-34-2-SLB-2)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- Service Caster Casters