Shop All Plate Casters
Service Caster
5 Inch Green Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC
Mfr # SCC-20S520-PUR-GB
Zoro # G505434628
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/8"
- Material Polyurethane on Cast Iron
- Durometer 95A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-PUR-GB
- Zoro # G505434628
- UPC # 734005073270
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Material | Polyurethane on Cast Iron |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Capacity (Lb.) | 450 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 2" wide polyurethane on cast iron wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 polyurethane on metal wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- CM Lube (28616)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 12 in W, Nylon, Yellow (WB1-912-12)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-MRN-TP3)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-SS20S3514-PPUB-MRN-2-R3514-2)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC (SCC-30CS520-GFNB-TLB-BSL-2-R-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHSHT)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-BSL-2)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- Service Caster Casters