Shop All Plate Casters
Service Caster
5 Inch Green Poly on Cast Iron Caster with Roller Bearing and Total Lock Brake
Mfr # SCC-TTL30S520-PUR-GB
Zoro # G505441329
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Type swivel caster w/ total lock brake
- Caster Swivel Lock Type Total Lock Brake
- Mounting Height 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S520-PUR-GB
- Zoro # G505441329
- UPC # 670533939445
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | swivel caster w/ total lock brake |
Caster Swivel Lock Type | Total Lock Brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1000 |
Material | Polyurethane on Cast Iron |
Caster Mounting Type | Top Plate |
Series | Series #30 |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide polyurethane on cast iron wheel and a total capable of supporting 1,000 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9085)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018598)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S3506-PNB-SLB-BSL)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Rigid Caster with Ball Bearing (SCC-30R520-PAB)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster with Roller Bearing and Brake/Swivel Lock SCC (SCC-30CS520-GFNR-TLB-BSL)
- Service Caster Plate Casters