Shop All Plate Casters
Service Caster
5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S514-PPUB-TP2
Zoro # G105431294
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Series Series #20
- Type Swivel caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-TP2
- Zoro # G105431294
- UPC # 734005061833
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 350 |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 350lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE20489)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-20)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- DAYTON Cable, 1/4 In, 100ft.L, 1280 lb., 7x19, SS (2VJU8)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-HRS-TLB-TP2)
- SERVICE CASTER Avantco 17811532 Caster Locking - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TLB-TP2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-BLUE-TP2)
- SERVICE CASTER 8" Kickbar Floor Truck Lock w/Top Plate (SCC-FL800KB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- SERVICE CASTER Cambro 60006 60008 Ultra Pan Carriers Dish Caddies Caster Replacement Set-SCC (CAM-SCC-20S514-PPUB-BLK-2-R514-2)
- HAMILTON Rigid Caster, 7000 12 Pneumatic (R-70124-PR)
- Service Caster Casters