Shop All Bolt Hole Casters
Service Caster
5 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster Set
Mfr # SCC-BH20S514-PPUB-4
Zoro # G105433038
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 6-1/8"
- Material Polyurethane Tread on Polyolefin Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BH20S514-PPUB-4
- Zoro # G105433038
- UPC # 11586538566
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Type | (4) swivel casters |
Caster Mounting Type | Bolt Hole |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Load Capacity | 350 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with 5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Rescue Kit, 4,000 lb. (2 Ton), 60ft. Lift, TU28K (RESCUETU28K)
- TYTAN Baler Twine, 16,000 ft L, 130 lb Working Load, Sisal, Brazilian Green (SBT16GRTY)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 4 in W, Polyester, Yellow (EN1604DX4)
- DAYTON General Purpose Hand Truck, 1000 lb. (2W157)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-TPRB-4)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- BLICKLE Kingpin Swvl Caster, Poly, 3-1/8", Brake (LKR-ALTH 80K-FI)
- Service Caster Bolt Hole Casters