Shop All Plate Casters
Service Caster
5 Inch Gray Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-20R514-PPUB
Zoro # G505430729
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Finish Bright Zinc Plated Finish
- Mounting Height 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20R514-PPUB
- Zoro # G505430729
- UPC # 670533852843
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 350 |
Material | Polyurethane tread on polyolefin core |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | Rigid caster |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Series | Series #20 |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 5" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 41 in L x 68 in H (SEC53DC)
- COMMERCIAL 5/8 in Threaded 3/4 in High Stem Caster With 5 in Wheel (35751)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- FRYMASTER Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (8100357)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB-TP2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S520-PHR)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S830-PUR-RS-BSL-2-S-2)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-TP2)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PPUB-BLUE-2-R414-2)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- Service Caster Plate Casters