Shop All Stem Casters
Service Caster
5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S514-PPUB-M1215-2-PLB-2
Zoro # G907384248
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Gray Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PPUB-M1215-2-PLB-2
- Zoro # G907384248
- UPC # 734005107777
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Thread Length | 1-1/2" |
Wheel Dia. | 5" |
Stem Dia. | 12MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Gray Polyurethane |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Wheel Color | Gray |
Durometer | 60D |
Mounting Type | Threaded Stem |
Load Capacity | 1400 |
Model | Series #20 |
Caster Sub-Type | 4 Swivel |
Thread Pitch | 1.75 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12MM threaded stem with brake casters and two 2 swivel casters, with 5 diameter by 114 wide gray polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- KASON Duraglide 1 in Expanding Stem Caster w/ 5 in Wheel (6C525027PPPGTLB)
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523L10000 (RBMD2523L10000)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster (SCC-SQ20S514-SRS-78)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-HRS-381615)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-M1215)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-RED-2-TLB-2-112)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-112)
- ZORO SELECT Stem Caster, Light-Duty, 4-3/4" Overall H (P18S-N100K-ST8-WB-001)
- Service Caster Casters