Shop All Plate Casters
Service Caster
5 Inch Glass Filled Nylon Swivel Caster Set Roller Bearing 2 Total Lock Brake
Mfr # SCC-TTL30S520-GFNR-2-S-2
Zoro # G505442074
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Capacity (Lb.) 1000
- Type (2) swivel casters w/total lock brakes & (2) swivel casters
- Caster Swivel Lock Type 2 Total Lock Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S520-GFNR-2-S-2
- Zoro # G505442074
- UPC # 670533933658
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Capacity (Lb.) | 1000 |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Caster Swivel Lock Type | 2 Total Lock Brakes |
Material | Glass Filled Nylon |
Durometer | 85D |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters, with 5" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (6I-8T6)
- CM Brake Friction Plate, Double (24601)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C2P6)
- BUYERS PRODUCTS Winch Bars (1903060)
- SERVICE CASTER Assure Parts 190185B Replacement Caster with Brake (ASS-SCC-20S414-SRS-TLB)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S3514-PPUB-RED)
- SERVICE CASTER Albion Industries 04TM03041S Caster Replacement Set (ALB-SCC-SS20S314-PHS-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PPUB-RED-TLB-TP2)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- Service Caster Casters