Shop All Plate Casters
Service Caster
5 Inch Glass Filled Nylon Caster with Roller Bearing and Brake/Swivel Lock SCC
Mfr # SCC-35S520-GFNR-SLB-BSL
Zoro # G105437067
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Material Glass Filled Nylon
- Capacity (Lb.) 1000
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S520-GFNR-SLB-BSL
- Zoro # G105437067
- UPC # 11586579873
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 6-1/2" |
Size | 5" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Glass Filled Nylon |
Capacity (Lb.) | 1000 |
Caster Mounting Type | Top Plate |
Durometer | 85D |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Series | Series#35 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide glass filled nylon wheel with a side lock brake & bolt on swivel lock capable of supporting 1,000 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30223ZN-TPU)
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Double J Hook (5027WH-OR)
- DUTTON-LAINSON Winch Hand Ratchet 600# (DL600A)
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SPUS-TLB-TP3-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S314-SSS-TP3)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRD-2-R-2)
- SERVICE CASTER 5" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL500DP)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement Set (AVA-SCC-20S414-HRS-TLB-TP2-4)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS520-PAR-4)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- Service Caster Plate Casters