Shop All Plate Casters
Service Caster
5 Inch Glass Filled Nylon Caster with Roller Bearing and Brake/Swivel Lock SCC
Mfr # SCC-30CS520-GFNR-TLB-BSL
Zoro # G305434873
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/2"
- Caster Temp. Range -45 degrees F to 190 degrees F
- Capacity (Lb.) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-GFNR-TLB-BSL
- Zoro # G305434873
- UPC # 670533933542
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 5" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 190 degrees F |
Capacity (Lb.) | 1000 |
Type | Swivel caster w/top lock brake & bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Material | Glass Filled Nylon |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide glass filled nylon wheel with a side lock brake & bolt on swivel lock capable of supporting 1,000 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- RUBBERMAID COMMERCIAL Spigot (FG3358L60000)
- DEWALT 8 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-08)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 6 In (28001025)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-SSS-TLB-TP3-2-R-2)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-RED-2-TLB-2)
- SERVICE CASTER 6 Inch Kingpinless Green Poly on Steel Wheel Swivel Top Plate Caster SCC (SCC-KP30S620-PUR-GB)
- SERVICE CASTER 8 Inch Semi Steel Caster Brakes/Swivel Locks and 2 Rigid, 2PK (SCC-35S820-SSB-SLB-BSL-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Semi Steel Caster Set with Roller Bearings SCC, 4PK (SCC-35S620-SSR-4)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHSHT)
- ZORO SELECT Plate Caster, 700 lb. Load, Yellow Wheel (P21S-UY040K-16-WB-DL)
- Service Caster Casters