Shop All Plate Casters
Service Caster
5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock
Mfr # SCC-30CS520-GFNR-TLB-BSL-4
Zoro # G105435261
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Series Series #30
- Plate Size 4" x 4-1/2"
- Caster Swivel Lock Type Top Lock Brake & Bolt on Swivel Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-GFNR-TLB-BSL-4
- Zoro # G105435261
- UPC # 11586545748
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Series | Series #30 |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Capacity (Lb.) | 4000 |
Durometer | 85D |
Material | Glass Filled Nylon |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/top lock brake & bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide glass filled nylon wheels with top lock brakes and bolt on swivel locks capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 34,000 lb. (1018614)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.544)
- SERVICE CASTER SCC-4" Poly on Aluminum Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Capacity (SCC-PAR420)
- ZORO SELECT Fork Extensions, 120in.L x 4 in.W, Pin, PK2 (35LU34)
- SERVICE CASTER Go Mini Moving Portable Storage Container Caster Replacement with Caster Pad-SCC (GOM-SCC-60R630-PUR-RS-CP60)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- SERVICE CASTER Assure Parts 190CW2525KIT Replacement Caster Set with Brakes, 4PK (ASS-SCC-TS20S514-POS-121310-2-TLB-2)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PAB-4)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PAR-4)
- SERVICE CASTER Avantco 177HPCASTNB Replacement Caster (AVA-SCC-20S514-TPRB-TP2)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel (P12S-PB040D-P2-WB)
- Service Caster Plate Casters