Shop All Plate Casters
Service Caster
5 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-30CS520-GFNB-TLB-2-R-2
Zoro # G505434253
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Durometer 85D
- Caster Temp. Range -45 degrees F to 190 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS520-GFNB-TLB-2-R-2
- Zoro # G505434253
- UPC # 11586560376
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 2" |
Details
Durometer | 85D |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Capacity (Lb.) | 1000 |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Caster Mounting Type | Top Plate |
Material | Glass Filled Nylon |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Two-Person Stage, 24 ft. L, 28 In. W (P22824)
- COFFING HOISTS Coffing Chain Stop Kit, 9/32 In (75JG6K)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE1802TFX11)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW85)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake (LAV-SCC-30CS820-TPRBD-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch Kingpinless Nylon Wheel Caster Brakes 2 Rigid, 2PK (SCC-KP30S420-NYR-SLB-2-R-2)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-BLK-TP2-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S830-PUR-GB-2-SLB-2)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake SCC (SCC-30CS420-SSR-TLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080KP-16)
- Service Caster Plate Casters