Shop All Plate Casters
Service Caster
5 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S520-GFNB-TLB-2-R-2
Zoro # G505440155
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Mounting Height 6-1/8"
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S520-GFNB-TLB-2-R-2
- Zoro # G505440155
- UPC # 734005070453
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Height | 6-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 2" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Durometer | 85D |
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1800 |
Material | Glass Filled Nylon |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 glass filled nylon casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Nose Plate Dolly (NPL-21)
- GENIE Pin and Lanyard Assembly (100309GT)
- VESTIL Steel Fixed Crane 20' Locking 2K (FHS-2-20-TLC)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G004)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK (SCC-TPLV20S50-NYR-200-ZC-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP3-4)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-TLB-TP2-4)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S314-SSS-TP3)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-2-R514-2)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- Service Caster Plate Casters