Shop All Plate Casters
Service Caster
5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S514-PPUB-BLUE-2-TLB-2
Zoro # G505430781
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Material Polyurethane tread on polyolefin core
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-BLUE-2-TLB-2
- Zoro # G505430781
- UPC # 670533852584
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Polyurethane tread on polyolefin core |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 350 |
Features | 2 casters with top lock brakes |
Caster Swivel Lock Type | (2) Top lock brakes |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- EXTREME MAX Extreme Max 3004.0204 Kayak/Canoe/Bike/Ladder Hoist&Lift Storage in Shop or Garage-120 lbs. Capacity (3004.0204)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPR-500)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TP2-4)
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PHSHT-TLB-4)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- Service Caster Casters