Shop All Plate Casters
Service Caster
5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid
Mfr # SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2
Zoro # G305430585
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Capacity (Lb.) 1400
- Plate Size 4" x 4-1/2"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2
- Zoro # G305430585
- UPC # 734005062854
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Capacity (Lb.) | 1400 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyurethane on Polyolefin |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) Swivel casters w/top lock brakes & (2) rigid casters |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Capacity Sticker (900204)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- OZ LIFTING PRODUCTS Trolley, 10,000 lb. (OZ5PBT)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-2-R-2)
- SERVICE CASTER 5 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R520-VGR)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-SS20S3514-PPUB-MRN-2-R3514-2)
- SERVICE CASTER Avantco 17700901559L Replacement Casters with Brakes, 2PK (AVA-SCC-20S414-PHS-TLB-2)
- SERVICE CASTER Bassick Casters 9TM6X2-R Caster Replacement (BAS-SCC-30R620-PHR)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S150-PNB-TLB-BSL-4)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Casters, 4PK (SCC-20S415-PHSHT-TP2-4)
- Service Caster Plate Casters