Shop All Plate Casters
Service Caster
5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid
Mfr # SCC-20S514-PPUB-BLUE-TLB-TP2-2-R-2
Zoro # G905430671
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Material Polyurethane on Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-BLUE-TLB-TP2-2-R-2
- Zoro # G905430671
- UPC # 734005062533
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Material | Polyurethane on Polyolefin |
Caster Swivel Lock Type | Top Lock Brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) Swivel casters w/top lock brakes & (2) rigid casters |
Capacity (Lb.) | 1400 |
Durometer | 60D |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1X16R3242A3E30B4W5C1P2)
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- CASTERHQ 10"x3" Swivel Plate Caster W/ Brakes, Flat Free, No Flat Pneumat, PK4 (FFSWSO4-TLB)
- CARGOLOC Adjustable Tarp Cords, Blue, 12", 8 pcs. (32556)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement (REG-SCC-20S414-PPUB-BLUE-TP2)
- SERVICE CASTER 8 Inch V Groove Semi Steel Caster Set with Roller Bearing 4 Swivel Lock 2 Brake (SCC-35S820-VGR-SLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PPUB-BLUE-2-R414-2)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearing 2 Brakes 2 Rigid (SCC-TTL30S620-PPUB-2-R-2)
- CASTERHQ Heavy-Duty Casters Heavy-Duty Casters 4 Piece Set, Size 4"- 2 (T1O-NCT-OLS)
- Service Caster Casters