Shop All Stem Casters
Service Caster
5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC
Mfr # SCC-TS20S514-PPUB-BLUE-121315
Zoro # G305421750
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PPUB-BLUE-121315
- Zoro # G305421750
- UPC # 670533896113
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Includes | Swivel caster |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 350 |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide blue polyurethane wheel and a 1/2" threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 10 Foot Steel E-Track Section (1903050)
- PEWAG Chain, Grade 63, Trade Size 3/8 in. (39568/100)
- ZORO SELECT Rigid Plate Caster, Polye, 4 in., 1000 lb. (1NWP1)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Zinc Plated, 350' per Round Pail (T0752023N)
- SERVICE CASTER 5 Inch Black Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S514-PPUB-BLK-58212-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S414-PPUB-GRY-34)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S510-TPRS-121315)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-TPRB-121315-4)
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- TRAULSEN Kit Four 6 Inch Stem Casters (CK20)
- Service Caster Stem Casters