Shop All Stem Casters
Service Caster
5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK
Mfr # SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2
Zoro # G505417898
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2
- Zoro # G505417898
- UPC # 11586602311
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 1400 |
Durometer | 60D |
Caster Swivel Lock Type | Top lock brake |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 5” diameter by 1-1/4” wide blue poly wheels and a 7/8" square stem. Supports a total weight of 1,200lbs (300lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- DAYTON Belt Set With Buckle (B-042)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 3 in W, Polyester, Silver (EE1803TTX14)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Brakes, 2PK (SCC-TS20S414-PPUB-RED-TLB-121315-2S2)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-5161812-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLUE-34212)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-TPRB-34212-4)
- SERVICE CASTER Choice 109CARTCST01 Replacement Caster (CHO-SCC-GR20S414-TPRB-716138)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- Service Caster Casters