Shop All Stem Casters
Service Caster
5 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S514-PPUB-BLUE-PLB-58212-4
Zoro # G307384824
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 6-1/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PPUB-BLUE-PLB-58212-4
- Zoro # G307384824
- UPC # 734005105872
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 6-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Stem Dia. | 5/8" |
Wheel Dia. | 5" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 1400 |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Wheel Color | Blue |
Caster Sub-Type | 4 Swivel |
Durometer | 60D |
Thread Pitch | 11 |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with posi lock brakes, 5 diameter by 114 wide blue polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Steel, 4 in., 1000 lb. (1NVC2)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30030)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- SERVICE CASTER 2.5 Inch Antique Metal Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-WA-7161716-5)
- SERVICE CASTER Regency 359PLCB5140B Replacement Caster with Brake (REG-SCC-GR20S514-HRS-TLB-845)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-142058-4)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-GR20S514-PPUB-MRN-845-2-TLB-2)
- SERVICE CASTER 5 Inch Scaffold Caster w/ 1-3/64 Inch Round Grip Ring Stem (SCC-SFGRTTL20S514-HRS-1364)
- SERVICE CASTER Regency 600CASTBRAL 5'' Replacement Caster with Brake (REG-SCC-SQ20S514-GFNSHT-TLB-78)
- Service Caster Stem Casters