Shop All Plate Casters
Service Caster
5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set
Mfr # SCC-20S514-PPUB-BLK-TP2-4
Zoro # G105430594
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Plate Size 3-1/8" x 4-1/8"
- Caster Temp. Range -20 degrees F to 180 degrees F
- Mounting Height 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-BLK-TP2-4
- Zoro # G105430594
- UPC # 734005063776
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 1400 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Material | Polyurethane on Polyolefin |
Series | Series #20 |
Durometer | 60D |
Caster Mounting Type | Top Plate |
Type | (4) Swivel casters |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,400lbs (350lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PPUR-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC (SCC-30CS420-PHRHT-TLB)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S414-PHR-2-TLB-2)
- SERVICE CASTER 4 Inch Polyolefin Caster Set with Ball Bearing and Brakes/Swivel Locks SCC (SCC-35S420-POB-SLB-BSL-4)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-4)
- SERVICE CASTER 5 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-VGR)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- Service Caster Casters