Shop All Stem Casters
Service Caster
5 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster
Mfr # SCC-TS20S514-PPUB-BLK-34212-4
Zoro # G507383771
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Wheel/Tread Material Black Polyurethane
- Stem Length 2-1/2"
- Thread Size 3/4"-10 x 2-1/2" Threaded Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S514-PPUB-BLK-34212-4
- Zoro # G507383771
- UPC # 734005103946
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 5" |
Stem Dia. | 3/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Black Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Thread Pitch | 10 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 1400 |
Model | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | 4 Swivel |
Mounting Type | Threaded Stem |
Wheel Color | Black |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with 5 diameter by 114 wide black polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2436RA3B4B8AC2P6)
- BULLDOG WINCH Booster Cable Set 20ft 2ga w/Quick Connects & 7.5ft truck leads (20197)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF1-901-12)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-SPUS-34212-2-TLB-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-TLB-381615-4)
- SERVICE CASTER 4 Inch 316SS Solid Polyurethane Wheel Swivel 3/4 Inch Expanding Stem Caster (SCC-SS316EX20S414-SPUS-34)
- SERVICE CASTER Semi Steel Swivel TS Caster w/RB w/5" Wheels & 3/8" Stem-4 Swivel, 4PK (SCC-TS20S515-SSR-381615-4)
- SERVICE CASTER 3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S314-HRS-1)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK (SCC-GR02S50D-NYS-WA-B-716X78-5)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 10mm Threaded Stem Caster (SCC-TS20S314-SSS-M1015)
- Service Caster Casters