Shop All Stem Casters
Service Caster
5 Inch Black Poly Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake
Mfr # SCC-SQTTL20S514-PPUB-BLK-34-4
Zoro # G305417432
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S514-PPUB-BLK-34-4
- Zoro # G305417432
- UPC # 11586601581
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | Total lock brake |
Includes | (4) swivel casters w/ total lock brakes |
Finish | Bright Zinc Plated Finish |
Load Capacity | 1400 |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 5” diameter by 1-1/4” wide black polyurethane wheels and a 3/4" square stems with total lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- KINGCORD 5/8 in. x 100 ft. Diamond Braid Polypropylene Rope - Assorted Green or Blue Finish (302421BGV1)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 5" (W26-5-MC)
- COFFING HOISTS Coffing Latch Kit (H7545)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-BLU-845-2-TLB2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- SERVICE CASTER Cambro Utility Cart Swivel Caster Locking Replacement Set (CAM-SCC-GR05S510-TPRS-SLB-716138-4)
- SERVICE CASTER Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK (RUB-SCC-GR05S310-TPRS-716138-X701-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLK-TLB-112-4)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK)
- Service Caster Casters