Shop All Stem Casters
Service Caster
5 Inch 316SS Thermoplastic Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set
Mfr # SCC-SS316TS20S514-TPRB-381615-4
Zoro # G305424959
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TS20S514-TPRB-381615-4
- Zoro # G305424959
- UPC # 734005015935
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | (4) swivel casters |
Finish | 316 Polished Stainless Steel |
Durometer | 75A |
Load Capacity | 1200 |
Material | Thermoplastic Rubber |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Thread Pitch | 16 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake Disc (GGS_57061)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH1000-85)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- SERVICE CASTER 3 Inch SS Black Polyurethane 10mm Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S314-PPUB-BLK-M1015-4)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-RED-716138)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-RED-845)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 7/8 Grip Ring Stem Caster Set with Brakes, 4PK (SCC-GR05S210-TPRS-SLB-71678-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-TLB-112)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-RED-845-2-TLB2)
- GLOBAL INDUSTRIAL 2 Caster Kit For Pedestal File, 4PK (248991)
- Service Caster Stem Casters