Shop All Stem Casters
Service Caster
5 Inch 316SS Thermoplastic Rubber Swivel ½ Inch Threaded Stem Caster Brake, 2PK
Mfr # SS316TS20S514-TPRB-121315-2-TLB-2
Zoro # G305428360
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SS316TS20S514-TPRB-121315-2-TLB-2
- Zoro # G305428360
- UPC # 734005015645
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Durometer | 75A |
Features | 2 casters with top lock brakes |
Material | Thermoplastic Rubber |
Finish | 316 Polished Stainless Steel |
Load Capacity | 1200 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Thread Pitch | 13 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2"-13 X 1-1/2" threaded stem with brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-20-SYH)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- DAYTON Keg/Case Truck, 500 lb. (4W325)
- WARN Electric Winch, 12VDC, 8000 lb. Load Cap. (103250)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-WA-516-4)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-RED-112-4)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster with Brake SCC (SCC-TS03S310-NPRB-BC-B-M1015)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-BLUE-112-2-TLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC, 4PK (SCC-PS05S410-SRS-34NPT-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- Service Caster Casters