Shop All Stem Casters
Service Caster
5 Inch 316SS Thermoplastic Rubber Swivel 3/8 Inch Threaded Stem Caster Brake SCC
Mfr # SCC-SS316TS20S514-TPRB-TLB-381615
Zoro # G305425079
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TS20S514-TPRB-TLB-381615
- Zoro # G305425079
- UPC # 734005015911
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | 316 Polished Stainless Steel |
Includes | Swivel caster w/top lock brake |
Durometer | 75A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 300 |
Material | Thermoplastic Rubber |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide thermoplastic rubber wheel and a 3/8"-16 X 1-1/2" threaded stem with brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- CAMPBELL CHAIN & FITTINGS No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 350 ft. (CA7305)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2424RA3B4B8AC1P6)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-RED-845-2-TLB2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S614-TPRB-TLB-34212)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Nylon 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-M1215-2-PLB-2)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-SCC-EX20S514-PPUB-4-TLB-2-112)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- Service Caster Casters