Shop All Stem Casters
Service Caster
5 Inch 316SS Thermoplastic Rubber Swivel 10mm Threaded Stem Caster Set Brake
Mfr # SCC-SS316TS20S514-TPRB-TLB-M1015-4
Zoro # G305425475
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TS20S514-TPRB-TLB-M1015-4
- Zoro # G305425475
- UPC # 734005016260
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 1200 |
Finish | 316 Polished Stainless Steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters w/ top lock brakes |
Material | Thermoplastic Rubber |
Caster Swivel Lock Type | Top lock brake |
Features | Top lock brake |
Durometer | 75A |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with top lock brakes, 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X83)
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- CAMPBELL CHAIN & FITTINGS Gxl Plate Clamp, 1 Ton Load, 116 To 34 In Jaw, 6916 In Oaw, Forged Steel, Load Activated (6422001)
- DAYTON Spring, MHG302SG (MHG302SG)
- SERVICE CASTER 2.375" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-BLK-716-5)
- SERVICE CASTER 3 Inch Red Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-M1015)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-TLB-34)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-71678)
- SERVICE CASTER 2.375" Gray Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-GRY-716-5)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-716138)
- ZORO SELECT Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb. (32J824)
- Service Caster Stem Casters