Shop All Stem Casters
Service Caster
5 Inch 316SS Thermoplastic Rubber Swivel 1-1/8 Inch Stem Caster Brake SCC, 2PK
Mfr # SCC-SS316EX20S514-TPRB-2-TLB-2-118
Zoro # G305422351
product price: $336.99
/pk 2, $168.50/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S514-TPRB-2-TLB-2-118
- Zoro # G305422351
- UPC # 734005042443
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1-1/8" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 75A |
Load Capacity | 1200 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | 316 Polished Stainless Steel |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Features | 2 casters with top lock brakes |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Material | Thermoplastic Rubber |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for a set of four (4) Service Caster Series #20 1-1/8" expanding stem 316 stainless steel swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide thermoplastic rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW EVANS CORDAGE Rope Sisal Coil 1/4 X 100Ft (23-210)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- LOUISVILLE Ladder Leveler, Aluminum, 375 lb. (LP-2220-01)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S310-PPUBD-BC-71678)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S414-PPUB-RED-TLB-34-2-S-2)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PHR-TLB-34212-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-121315)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLK-TLB-845)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SPUS-58212)
- Service Caster Casters