Shop All Stem Casters
Service Caster
5 Inch 316SS Solid Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster
Mfr # SCC-SS316EX20S514-SPUS-112
Zoro # G305420364
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S514-SPUS-112
- Zoro # G305420364
- UPC # 734005040142
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1-1/2" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Plain Bore |
Material | Solid Polyurethane |
Includes | Swivel caster |
Load Capacity | 300 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Durometer | 60-65 D |
Finish | 316 Polished Stainless Steel |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for one (1) Service Caster Series #20 1-1/2" expanding stem 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide solid polyurethane wheel capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, 4 In Dia x 1/2 In, 316 SS (32V143)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- COTTERMAN 50 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2R1818A3B3C50P6)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer - (BEL-SCC-DCGR20S414-POS-TLB-716138-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-RED-34212)
- SERVICE CASTER Assure Parts 190TA25CSTR 5'' Replacement Caster (ASS-SCC-EX20S514-SRS-112)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S514-PHR-381615)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SGN1-CF)
- Service Caster Casters