Shop All Plate Casters
Service Caster
5 Inch 316SS Red Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-SS31620S514-PPUB-RED
Zoro # G305432381
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Finish 316 Polished Stainless Steel
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS31620S514-PPUB-RED
- Zoro # G305432381
- UPC # 11586610293
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Finish | 316 Polished Stainless Steel |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 350 |
Type | Swivel caster |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ4)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZG2)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20 (RT41A-48M18-BU-C-20)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S314-SSS-TP3)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-SSS-TLB-TP3-2-R-2)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Rigid Caster with Ball Bearing (SCC-30R520-PAB)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-SRS-TLB)
- SERVICE CASTER 5" Casters for Rubbermaid 4400, 4500 Series - Heavy Duty Replacement, 4PK (RUB-SCC-20S514-PPUB-2-R514-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-PPUB-PLB-4)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Black and White (507613090)
- Service Caster Plate Casters