Shop All Stem Casters
Service Caster
5 Inch 316SS Red Poly Swivel 1-7/8 Inch Expanding Stem Caster Brake SCC, 2PK
Mfr # SS316EX20S514-PPUB-RED-2-TLB-2-178
Zoro # G305428445
product price: $336.99
/pk 2, $168.50/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SS316EX20S514-PPUB-RED-2-TLB-2-178
- Zoro # G305428445
- UPC # 734005031560
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 5 |
Stem Dia. | 1-7/8" |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Features | 2 casters with top lock brakes |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Load Capacity | 350 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | 316 Polished Stainless Steel |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 1-7/8" expanding stem 316 stainless steel swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Industrial Curtain Track - 6 FT Length (TRACK-K6)
- ZORO SELECT Pneumatic Tire, For Use With Mfr. Model Number: 10F635 (TTYTL3154629G)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 8400 lb. (EN90X4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Caster SCC (SCC-TS03S310-PPUBD-BC-381610)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLUE-TLB-34)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- SERVICE CASTER 5 Inch SS Hard Rubber Swivel 3/8 Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S514-HRS-381615)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-121315-2-PLB-2)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- Service Caster Casters