Shop All Stem Casters
Service Caster
5 Inch 316SS Red Poly Swivel 1-5/8 Inch Expanding Stem Caster Lock Brake SCC
Mfr # SCC-SS316TTLEX20S514-PPUB-RED-158
Zoro # G305425499
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S514-PPUB-RED-158
- Zoro # G305425499
- UPC # 734005030884
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 5 |
Stem Dia. | 1-5/8" |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | Swivel caster w/total lock brake |
Load Capacity | 350 |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Finish | 316 Polished Stainless Steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for one (1) Service Caster Series #20 1-5/8" expanding stem 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- SERVICE CASTER Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer - (BEL-SCC-DCGR20S414-POS-TLB-716138-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-138-4)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement Set (HEN-SCC-TS05S310-POS-TLB-58SP-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 3/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-34)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-BLUE-TLB-112)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S001)
- Service Caster Stem Casters