Shop All Stem Casters
Service Caster
5 Inch 316SS Nylon Wheel Swivel 3/4 Inch Expanding Stem Caster Lock Brake SCC
Mfr # SCC-SS316TTLEX20S514-NYS-34
Zoro # G305423655
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S514-NYS-34
- Zoro # G305423655
- UPC # 734005050950
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 5 |
Stem Dia. | 3/4" |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster w/total lock brake |
Durometer | 75D |
Features | Total lock brake |
Load Capacity | 300 |
Finish | 316 Polished Stainless Steel |
Material | Nylon |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Caster Swivel Lock Type | Total lock brake |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for one (1) Service Caster Series #20 3/4" expanding stem 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide nylon wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-300-25-86-)
- NATIONAL HARDWARE TURNBUCKLE E/E1/4X7-1/2"" (N221-747)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4SLT-EX1836-5PO-95)
- SERVICE CASTER Assure Parts 190M72650020 Replacement Caster with Brake (ASS-SCC-TS20S514-POS-TLB-121310)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-381615)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S315-SSR-58212)
- Service Caster Stem Casters