Shop All Bolt Hole Casters
Service Caster
5 Inch 316SS High Temp Glass Filled Nylon Bolt Hole Caster with Total Lock Brake
Mfr # SCC-SS316BHTTL20S514-GFNSHT
Zoro # G305433432
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 6-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316BHTTL20S514-GFNSHT
- Zoro # G305433432
- UPC # 11586617551
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Size | 5" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Total lock brake |
Series | Series #20 |
Durometer | 85D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Material | Glass filled Nylon |
Type | swivel caster w/ total lock brake |
Finish | 316 Polished Stainless Steel |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 300 |
Caster Mounting Type | Bolt Hole |
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel bolt hole caster with a 5" diameter by 1-1/4" wide glass filled nylon wheel and a total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1602DX4)
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S614-PPUB)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Bolt Hole Caster (SCC-BH20S414-PHS)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- Service Caster Bolt Hole Casters