Shop All Stem Casters
Service Caster
5 Inch 316SS High Temp Glass Filled Nylon 3/8 Inch Stem Caster Brakes SCC, 2PK
Mfr # SS316TS20S514-GFNSHT-381615-2-TLB-2
Zoro # G305428223
product price: $307.99
/pk 2, $154.00/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SS316TS20S514-GFNSHT-381615-2-TLB-2
- Zoro # G305428223
- UPC # 734005020649
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 3/8" |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Glass Filled Nylon |
Finish | 316 Polished Stainless Steel |
Features | 2 casters with top lock brakes |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 85D |
Load Capacity | 1200 |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8"-16 X 1-1/2" threaded stem with brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB400072)
- HAMILTON Metal Wheel, 5X3 1Rlb (W-530-M-1)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Double J Hook (5030WH-BLU)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1215-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC, 4PK (SCC-PS05S410-SRS-34NPT-4)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-RED-TLB-34)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- Service Caster Stem Casters