Shop All Stem Casters
Service Caster
5 Inch 316SS High Temp Glass Filled Nylon 10mm Stem Caster Set Lock Brake
Mfr # SCC-SS316TSTTL20S514-GFNSHT-M1015-4
Zoro # G305421415
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TSTTL20S514-GFNSHT-M1015-4
- Zoro # G305421415
- UPC # 734005020953
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 10MM |
Size | 5" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | 316 Polished Stainless Steel |
Durometer | 85D |
Includes | (4) swivel casters w/ total lock brakes |
Load Capacity | 1200 |
Caster Swivel Lock Type | Total lock brake |
Material | Glass Filled Nylon |
Features | Total lock brake |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 5” diameter by 1-1/4” wide glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C1P6)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-48-C-SU)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 1660 Lb (2TAU4)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-TPRB-121315-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster with Brake – Side Mount Bracket -SCC, 4PK (SCC-GR01S20-POS-WA-SLB-716-4-CB180-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-5161815-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-381615-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK (SCC-GR02S50D-NYS-WA-B-716X78-5)
- Service Caster Casters