Shop All Stem Casters
Service Caster
5 Inch 316SS High Temp Glass Filled Nylon 1 Inch Stem Caster with Brake SCC
Mfr # SCC-SS316EX20S514-GFNSHT-TLB-1
Zoro # G305423723
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S514-GFNSHT-TLB-1
- Zoro # G305423723
- UPC # 734005053777
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster w/top lock brake |
Load Capacity | 300 |
Material | Glass Filled Nylon |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 85D |
Finish | 316 Polished Stainless Steel |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 1" expanding stem 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide glass filled nylon wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CAMPBELL CHAIN & FITTINGS 3/16" 7 x 19 Cable, Galvanized Wire, 250 Feet per Reel (7000627)
- WARN INDUSTRIES WINCHES, WINCH ASSY_1500LB AC (85330)
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK (SCC-TS20S314-POD-1210-TR-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-TLB-112)
- SERVICE CASTER Assure Parts 190CW2514PP Replacement Caster (ASS-SCC-TS20S514-POS-3410134)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-RED-78)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S75-TPR-GRY-B-716138-MRI-4)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-SRS-PLB-34212)
- Service Caster Casters