Shop All Stem Casters
Service Caster
5 Inch 316SS High Temp Glass Filled Nylon 1-1/8 Inch Expanding Stem Caster SCC
Mfr # SCC-SS316EX20S514-GFNSHT-118
Zoro # G305423389
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S514-GFNSHT-118
- Zoro # G305423389
- UPC # 734005054088
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1-1/8" |
Wheel Dia. | 5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Plain Bore |
Material | Glass Filled Nylon |
Includes | Swivel caster |
Finish | 316 Polished Stainless Steel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 300 |
Durometer | 85D |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 1-1/8" expanding stem 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide glass filled nylon wheel capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- SUPERWINCH Synthetic Winch Rope (87-42613)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb. (1NVC4)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-TPRB-34NPT)
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- SERVICE CASTER 2 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYU-FB-716X78-4)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-RED-845)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30273ZN-TPR33(GG))
- Service Caster Stem Casters