Shop All Stem Casters
Service Caster
5 Inch 316SS Gray Polyurethane Wheel Swivel 12mm Stem Caster Set Lock Brake
Mfr # SCC-SS316TSTTL20S514-PPUB-M1215-4
Zoro # G305422122
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TSTTL20S514-PPUB-M1215-4
- Zoro # G305422122
- UPC # 11586618862
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | (4) swivel casters w/ total lock brakes |
Durometer | 60D |
Load Capacity | 350 |
Caster Swivel Lock Type | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Features | Total lock brake |
Finish | 316 Polished Stainless Steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb (HET-2436-2-95)
- TIVOLI 15 ft. 12 ft. Fiberglass Platform Stepladder (PROPF15/12)
- PEGASUS Rig Only, Rigid, 4", 350 lb. (P12R-040X150-12)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-58212)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-MRN-58212)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S510-TPRS-SLB-121315)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S210-TPUS-71678)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S20-DCS-WA-5)
- SERVICE CASTER Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 - (FRA-SCC-TS04S211316-POS-SLB-121315-4)
- SERVICE CASTER 35 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S3514-HRS-58212)
- Service Caster Stem Casters