Shop All Stem Casters
Service Caster
5 Inch 316SS Gray Poly Swivel 1-3/4 Inch Expanding Stem Caster Lock Brake, 2PK
Mfr # SCC-SS316TTLEX20S514-PPUB-2-S-2-134
Zoro # G305424300
product price: $339.99
/pk 2, $170.00/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S514-PPUB-2-S-2-134
- Zoro # G305424300
- UPC # 734005024852
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 5 |
Stem Dia. | 1-3/4" |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Includes | (2) swivel casters & (2) swivel casters w/total lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Finish | 316 Polished Stainless Steel |
Durometer | 60D |
Load Capacity | 350 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | 2 casters with total lock brakes |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 1-3/4" expanding stem 316 stainless steel swivel casters, two (2) with total locking brakes, with 5" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700672)
- LITTLE GIANT LADDERS Custom Cage Bag, Natural, 25 lb. (15072-001)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2" Black Wheel and M12 x 1.75mm x 18mm Stem (SCC-TSLV20S50-NYR-220-ZC)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLK-M1215-2-PLB-2)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-RED-TLB-112)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLUE-112)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SPUS-58212)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-MRN-PLB-34212-4)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-6ST-PLY-PS4)
- Service Caster Stem Casters