Shop All Plate Casters
Service Caster
5 Inch 316SS Blue Polyurethane Wheel Swivel Top Plate Caster Set
Mfr # SCC-SS31620S514-PPUB-BLUE-4
Zoro # G305432565
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Durometer 60D
- Finish 316 Polished Stainless Steel
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS31620S514-PPUB-BLUE-4
- Zoro # G305432565
- UPC # 11586609846
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Durometer | 60D |
Finish | 316 Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Polyurethane Tread on Polyolefin Core |
Type | (4) swivel casters |
Series | Series #20 |
Capacity (Lb.) | 1400 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with 5” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roll Pin (MHG215G)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- VESTIL High Profile Machinery Guard (HPRO-72-42-4)
- FULTON Winch Stap, 2000 Lb., Flat Hook (FW20000101)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-MRN-TP2)
- SERVICE CASTER 5 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-VGR)
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S514-SRS-TP2)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-PHRHT-TLB)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 300 lb, C (1UHX9)
- Service Caster Casters