Shop All Stem Casters
Service Caster
5 Inch 316SS Blue Polyurethane Wheel Swivel 10mm Stem Caster Set Lock Brake
Mfr # SS316TSTTL20S514-PPUB-BLUE-M1015-4
Zoro # G305428858
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SS316TSTTL20S514-PPUB-BLUE-M1015-4
- Zoro # G305428858
- UPC # 11586619821
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 5 |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Finish | 316 Polished Stainless Steel |
Includes | (4) swivel casters w/ total lock brakes |
Durometer | 60D |
Thread Pitch | 1.5 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 5” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113242)
- KINGCORD 5/32 in. x 400 ft. Red Nylon Paracord 550 Rope - Type III Mil-Spec (644811TV)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps (6STRA3E20C1P6)
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom (WS50-WS12)
- SERVICE CASTER 4 Inch Red Poly Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S414-PPUB-RED-TLB-34-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S410-TPRS-SLB-5161815)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S214-DCR-BC-71678-4-CB180-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-381615)
- SERVICE CASTER Regency 600CASTPRE4P Replacement Caster Set with Brakes, 4PK (REG-SCC-SQ20S514-POS-TLB-34-4)
- SERVICE CASTER 3 Inch Soft Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-HRS-121315-4)
- Service Caster Stem Casters