Shop All Stem Casters
Service Caster
5 Inch 316SS Blue Polyurethane Swivel 12mm Threaded Stem Caster Set Brake
Mfr # SS316TS20S514-PPUB-BLUE-TLB-M1215-4
Zoro # G305428148
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SS316TS20S514-PPUB-BLUE-TLB-M1215-4
- Zoro # G305428148
- UPC # 11586620131
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 12MM |
Thread Length | 1.5 |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 350 |
Material | Polyurethane Tread on Polyolefin Core |
Finish | 316 Polished Stainless Steel |
Durometer | 60D |
Features | Top lock brake |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with top lock brakes, 5” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (2RZE2)
- COTTERMAN 11 ft 3 in Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Powder Coated Finish (M12SC C1)
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-24)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUB-2-TLB-2-112)
- SERVICE CASTER 4 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster (SCC-SS316EX20S514-PPUB-112)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUBBLK-2-TLB-2-112)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-34-4)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- Service Caster Stem Casters