Shop All Stem Casters
Service Caster
5 Inch 316SS Blue Poly Swivel 3/4 Inch Expanding Stem Caster Lock Brake SCC
Mfr # SCC-SS316TTLEX20S514-PPUB-BLUE-34
Zoro # G305425222
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S514-PPUB-BLUE-34
- Zoro # G305425222
- UPC # 734005025446
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 5 |
Stem Dia. | 3/4" |
Size | 5" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 350 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Includes | Swivel caster w/total lock brake |
Finish | 316 Polished Stainless Steel |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 3/4" expanding stem 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide blue polyurethane wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- BULLDOG WINCH Roller Fairlead, Truck 12.5 to 15k Alpha (20237)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38024)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- SERVICE CASTER Assure Parts 190269611 4'' Replacement Caster with Brake (ASS-SCC-GR20S414-SRS-TLB-716138)
- SERVICE CASTER 3 Inch Black Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1015-4)
- SERVICE CASTER 4 Inch Red Poly Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S414-PPUB-RED-TLB-34-4)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-381615)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-RED-TLB-34-4)
- Service Caster Stem Casters