Shop All Plate Casters
Service Caster
5" Casters for Rubbermaid 4400, 4500 Series - Heavy Duty Replacement, 4PK
Mfr # RUB-SCC-20S514-PPUB-2-R514-2
Zoro # G905439704
product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Plate Size 2-1/2" x 3-5/8"
- Material Non-marking Floor Safe Polyurethane Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # RUB-SCC-20S514-PPUB-2-R514-2
- Zoro # G905439704
- UPC # 11586525771
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Material | Non-marking Floor Safe Polyurethane Tread |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-3/4" to 3" |
Series | Series #20 |
Capacity (Lb.) | 1400 |
Type | (2) swivel casters & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Sealed Precision Ball Bearing |
Description
High quality, non-marking heavy duty replacement casters for upgrading and replacing cheaper, broken, and worn Rubbermaid cart casters. Fits 4400 series and 4500 series Rubbermaid carts. Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 5" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable replacement for Rubbermaid cart casters, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for new or replacement parts for Rubbermaid carts, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Offering a higher capacity, easier rolling (sealed precision ball bearing in wheels), floor safe wheels, thread guards, and Service Caster quality, this set of casters is an excellent choice when replacing or upgrading broken and worn Rubbermaid cart caster wheels. We design, manufacture, assemble, and distribute casters worldwide from our location in West Reading, Pennsylvania. Trust us to assist you with selecting, designing, and integrating casters into your application. Choose from a wide range of casters and wheels designed for light to extra heavy duty use from our extensive catalog of over 200 brands, including the Service Caster brand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tire/Tube, 8 x 2.5 In. (1NWX1)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- SERVICE CASTER 6 Inch Stainless Steel Nylon Swivel Caster with Roller Bearing and Swivel Lock (SCC-SS30S620-NYR-BSL)
- SERVICE CASTER 4 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S420-NYB-2-TLB-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-MRN-TP2)
- SERVICE CASTER Cambro Camcruiser Vending Cart Caster Set with 2 Swivel Locks and 2 Brakes-SCC (CAM-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHSHT)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-BLUE)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S150-PNB-BSL-2-TLB-2)
- Service Caster Casters