Shop All Plate Casters
Service Caster
4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK
Mfr # RUB-SCC-30CS820-TPRRF-2-R820-2
Zoro # G211352650
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # RUB-SCC-30CS820-TPRRF-2-R820-2
- Zoro # G211352650
- UPC # 734005082838
- Country of Origin United States
- Category Plate Casters
Description
Listing is for a set of four 4 Service Caster Series #30 casters with a 8'' diameter, 2'' wide thermoplastic rubber tread on polyolefin core wheels. Set includes two 2 swivel casters and two 2 rigid casters. Supports 2,400 total pounds lbs. at 600 pounds lbs. per caster. Service Caster Brand replacement part 4436L8 FG4436L80000 Compatible with/Replacements for Rubbermaid Heavy Duty Platform Truck FG443600BLA, FG446600BLA, Rubbermaid Side Panel Platform Truck FG448600BLA, and FG448800BLA. HARDWARE NOT INCLUDED. When searching for a reliable and durable solution for Heavy Duty Platform Truck and Rubbermaid Side Panel Platform Truck casters, consider Service Caster's Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 1 NI Strap Loop (N245-191)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4C2P6)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S1030-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER Avantco 17819301 17816412 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-2-TLB-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-RED-TLB-TPU1)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-4)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS620-SSR-2-R620-2)
- REVVO Rigid Caster With Phenolic Wheel, 6" (TFK 150 RP1G)
- Service Caster Plate Casters