Shop All Plate Casters
Service Caster
4'' Semi Steel Cast Iron Swivel Caster Set with Bronze Bearings and Brake, 4PK
Mfr # SCC-20S420-SSBZ-TLB-4
Zoro # G511338989
product price: $332.99
/pk 4, $83.25/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S420-SSBZ-TLB-4
- Zoro # G511338989
- UPC # 734005086058
- Country of Origin United States
- Category Plate Casters
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel casters with top lock brakes, 4'' diameter by 2'' wide semi steel cast iron wheel with a bronze bearings. Supports a total weight of 1,800lbs 450lbs/per caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster's Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450 lbs. and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# Rbmd2640L1 (RBMD2640L1)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-SSS-TLB-TP2)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S415-SSR-2-R-2)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel Top Plate Caster, 4PK (SCC-04S13810-PUB-4)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH 274HKLGDRWH Housekeeping Cart Caster Set – SCC (LAV-SCC-30CS820-TPRBD-TLB-2-R-2)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S420-VGR-SLB-2-R-2)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SPUS-TLB-TP2)
- CARTER HOFFMANN Caster, Rigid (Red, 6") (18301-6213)
- Service Caster Casters