Shop All Plate Casters
Service Caster
4 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-30CS420-VGR-2-TLB-2
Zoro # G505434505
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Mounting Height 5-5/8"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-VGR-2-TLB-2
- Zoro # G505434505
- UPC # 670533879802
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 800 |
Material | Cast Iron V-Groove |
Features | 2 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Series | Series #30 |
Caster Swivel Lock Type | (2) Top lock brakes |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 4" diameter, 2" wide v-groove semi steel wheels. Set includes four (4) swivel casters, two (2) fitted with top locking brakes. Supports 3200 total pounds (lbs) at 800 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- DLM Connecting Links, Cold Shut 1/4 (D-Shape (OTH2433)
- TRUCKSPEC Clip-On Visor, Mirror, 9.75"X4.25" (7075)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-PUB-RS-TLB-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-2-R514-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S520-PHR-4)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Rubber on Steel Rigid Caster with Ball Bearing SCC (SCC-35R420-RSB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S520-PHR)
- Service Caster Plate Casters