Shop All Plate Casters
Service Caster
4 Inch Thermoplastic Wheel Top Plate Caster, 4PK
Mfr # SCC-05S410-TPRS-4
Zoro # G505431511
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Caster Stem Type Top Plate
- Series Series #05
- Material Thermoplastic Rubber
- Mounting Height 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-05S410-TPRS-4
- Zoro # G505431511
- UPC # 670533947730
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Mounting Height | 4-3/4" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" |
Details
Caster Stem Type | Top Plate |
Series | Series #05 |
Material | Thermoplastic Rubber |
Type | (4) Swivel casters |
Capacity (Lb.) | 125 |
Caster Mounting Type | Top Plate |
Durometer | 85A |
Finish | Thermoplastic Rubber |
Description
Listing is for four (4) 4" diameter thermoplastic rubber wheels with a 2-3/8” x 3-5/8” swivel top plate. Supports up to 125lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK10 (TWS42-1530-F94-10)
- ZOELLER Rail System (39-0129)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/16"" YLW100' (PD0725027)
- BIL-JAX Pro-Jax - Walkboard - Plywood - 6' L (0127-108-06)
- SERVICE CASTER 8 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS820-RSR)
- SERVICE CASTER 4 Inch Rubber on Aluminum Wheel Rigid Caster with Ball Bearing SCC (SCC-20R420-RAB)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP3)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S520-SSR)
- SERVICE CASTER 3.25 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS3420-SSR-2-R3420-2)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1550 lb. (R-WH-8DB)
- Service Caster Plate Casters