Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 5PK
Mfr # SCC-TS05S410-TPRS-SLB-M815-5
Zoro # G305419573
product price: $173.99
/pk 5, $34.80/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 4-3/4"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Wheel Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S410-TPRS-SLB-M815-5
- Zoro # G305419573
- UPC # 11586520684
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 8mm |
Thread Length | 1.5 |
Size | 4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Side Lock Brake |
Includes | (5) Swivel casters |
Material | Thermoplastic Rubber |
Finish | Thermoplastic Rubber |
Load Capacity | 125 |
Durometer | 85A |
Thread Pitch | 1.25 |
Mounting Type | Threaded Stem |
Model | Series #05 |
Description
Listing is for five (5) 4" diameter thermoplastic rubber wheels and a 8mm diameter – 1.25 TPI x 1.5” threaded stem with a side lock brake. Supports up to 125lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE2802NTX6)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- US CARGO CONTROL 5/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC516-25PK)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLUE-TLB-845)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S314-HRS-M1015-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-PPUB-TLB-58212)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-TPRB-PLB-M1215-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- Service Caster Casters